Zoro Homepage
This item is Discontinued.
Black Box Gigabase 350 Cat5E, 350-Mhz Stranded Bul EVNSL082A-1000

Gigabase 350 Cat5E, 350-Mhz Stranded Bul (Discontinued)

  • Mfr # EVNSL082A-1000
  • Zoro # G0344177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL082A-1000
Zoro #
G0344177
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG

Details

Impedance
100 +/-15 ohms
Attenuation
24.2 dB/100 m (328 ft.) at 100 MHz; 49.3 dB/100 m at 350 MHz
Cable Type
4-Pair UTP
Frequency
Up to 350 MHz
Conductor Material
Tinned Copper
Item
Ethernet Bulk Cable
Solid / Stranded
Stranded
Standards
TIA/EIA-568-B.2 Category 5e
PS-NEXT
38.2 dB/100 m at 100 MHz; 30.2 dB/100 m at 350 MHz
Return Loss
20.1 dB/100 m at 100 MHz; 16.3 dB/100 m at 350 MHz
NEXT (Minimum)
40.3 dB/100 m (328 ft.) at 100 MHz; 32.2 dB/100 m at 350 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.