Zoro Homepage

Gigabase 350 Cat5E 350-Mhz Stranded Bulk Cable Yellow 1000-Feet

  • Mfr # EVNSL084A-1000

  • Zoro # G0340071


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
24 AWG
Frequency
Up to 350 MHz
Cable Type
4-Pair UTP
Impedance
100 +/-15 ohms
Attenuation
24.2 dB/100 m (328 ft.) at 100 MHz; 49.3 dB/100 m at 350 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL084A-1000
Zoro #
G0340071
UPC #
822088028000
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG

Details

Frequency
Up to 350 MHz
Item
Ethernet Bulk Cable
Cable Type
4-Pair UTP
Impedance
100 +/-15 ohms
Attenuation
24.2 dB/100 m (328 ft.) at 100 MHz; 49.3 dB/100 m at 350 MHz
Solid / Stranded
Stranded
Conductor Material
Tinned Copper
Standards
TIA/EIA-568-B.2 Category 5e
NEXT (Minimum)
40.3 dB/100 m (328 ft.) at 100 MHz; 32.2 dB/100 m at 350 MHz
Return Loss
20.1 dB/100 m at 100 MHz; 16.3 dB/100 m at 350 MHz
PS-NEXT
38.2 dB/100 m at 100 MHz; 30.2 dB/100 m at 350 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.