Zoro Homepage
This item is Discontinued.
Black Box Gigabase 350 Cat5E Patch Cable, Snagless EVNSL81-0050

Gigabase 350 Cat5E Patch Cable, Snagless (Discontinued)

  • Mfr # EVNSL81-0050
  • Zoro # G0325198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL81-0050
Zoro #
G0325198
UPC #
822088040507
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Transmission Speed
1 Gbps
Solid / Stranded
Stranded
Conductor Material
Copper
Features
Booted, PoE, Strain Relief, Damage Resistant, Near End Cross Talk (NEXT)
Green Environmental Attribute
Environmentally Friendly
Standards
EIA/TIA-568B
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Wire Gauge
24 AWG
For Use With
Network Device, Patch Panel, Wallplate
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.