Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigabase 350 Cat5E Patch Cable, Snagless

  • Mfr # EVNSL83-0020

  • Zoro # G0327928


product price: $15.79
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Transmission Speed
1 Gbps
Standards
EIA/TIA-568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL83-0020
Zoro #
G0327928
UPC #
822088041016
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Standards
EIA/TIA-568B
Jacket Color
Red
Category - Data Cable
Category 5e
Features
Damage Resistant, Near End Cross Talk (NEXT), PoE, Strain Relief, Booted
Item - Data Cable
Patch Cable
Shielded
No
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
24 AWG
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Conductor Material
Copper
For Use With
Patch Panel, Network Device, Wallplate
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.