
Gigabase 350 Cat5E Patch Cable, Snagless (Discontinued)
- Mfr # EVNSL84-0005
- Zoro # G0327989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL84-0005
Zoro #
G0327989
UPC #
822088041191
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Frequency
Up to 350 MHz
Standards
CE, UL/cUL
Impedance
100 +/-15 ohms
Attenuation
22.5dB at 100MHz, 45.8dB @ 350MHz
Item
Ethernet Patch Cable
Solid / Stranded
Stranded
Jacket Type
CM
Jacket Material
PVC
PS-NEXT (Minimum)
32.3 dB at 100MHz, 24.1 dB at 350MHz
Return Loss
19dB at 100MHz, 4.56dB at 350MHz
NEXT (Minimum)
35.3dB at 100MHz, 27.1dB at 350MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.