Zoro Homepage

Gigabase 350 Cat5E Patch Cable, Snagless

  • Mfr # EVNSL85-0010

  • Zoro # G0336477


product price: $9.55
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbit/s
Conductor Material
Copper
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL85-0010
Zoro #
G0336477
UPC #
822088075998
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbit/s
Conductor Material
Copper
Jacket Type
CM
Features
Near End Cross Talk (NEXT), PoE, Damage Resistant, Strain Relief, Stranded, Booted
Color
Beige
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.