Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigabase 350 Cat5E Patch Cable, Snagless

  • Mfr # EVNSL89-0003

  • Zoro # G0331419


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL89-0003
Zoro #
G0331419
UPC #
822088042396
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Orange
Transmission Speed
1 Gbps
Conductor Material
Copper
Solid / Stranded
Stranded
Jacket Type
CM
Standards
EIA/TIA-568B
Features
Strain Relief, PoE, Booted, Damage Resistant, Near End Cross Talk (NEXT)
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
For Use With
Patch Panel, Wallplate, Network Device
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.