Zoro Homepage
This item is Discontinued.
Black Box Gigabase 350 Cat5E Patch Cable (Utp), Sn EVCRB82-0020

Gigabase 350 Cat5E Patch Cable (Utp), Sn (Discontinued)

  • Mfr # EVCRB82-0020
  • Zoro # G0311791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVCRB82-0020
Zoro #
G0311791
UPC #
822088021131
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Green
Green Environmental Attribute
Environmentally Friendly
Features
Near End Cross Talk (NEXT), Strain Relief, Damage Resistant, Booted
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Wire Gauge
24 AWG
Solid / Stranded
Stranded
Conductor Material
Copper
Standards
EIA/TIA-568B
For Use With
Patch Panel, Network Device, Wallplate
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.