
Gigabase 350 Cat5E Patch Cable (Utp), Sn (Discontinued)
- Mfr # EVCRB83-0020
- Zoro # G0300366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVCRB83-0020
Zoro #
G0300366
UPC #
822088021223
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
Yes
Jacket Type
CM
Impedance
100 +/-15 ohms
Frequency
Up to 350 MHz
Jacket Material
PVC
Item
Ethernet Patch Cable
Attenuation
22.5 dB at 100 MHz, 45.8 dB @ 350 MHz
Solid / Stranded
Stranded
Standards
CE, UL/cUL
Shielding Type
UTP
PS-NEXT (Minimum)
32.3 dB at 100 MHz, 24.1 dB at 350 MHz
NEXT (Minimum)
35.3 dB at 100 MHz, 27.1 dB at 350 MHz
Return Loss
19dB at 100 MHz, 4.56 dB at 350 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.