
Gigabase 350 Cat5E Patch Cable (Utp) Wit
Mfr # EVCRB81-0003
Zoro # G0305686
product price: $9.15
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVCRB81-0003
Zoro #
G0305686
UPC #
822088021018
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Wire Gauge
24 AWG
Conductor Material
Copper
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Standards
TIA/EIA-568-B.2
Features
Booted, Near End Cross Talk (NEXT), Damage Resistant, Strain Relief
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
For Use With
Wallplate, Network Device, Patch Panel
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.