Zoro Homepage

Gigabit Poepse Media Converter

  • Mfr # LPS535A-SFP

  • Zoro # G0649316


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Voltage
Input: 100 to 240V AC; Output: 48V DC
Standards
IEEE 802.3 10BASE-T; IEEE 802.3u 100BASE-TX; IEEE 802.3ab 1000BASE-T: IEEE 802.3z 1000BASE-SX/LX: IEEE 802.3at PoE+; FCC Class A, CE
Operating Temperature
32 to 113°F
Amperage
Input: 0.8 A; Output: 0.8 A
Indicators
Power LED: ON when DC power is connected; SFP Link/Act LED: ON when there is activity on the SFP link; PSE: ON when a Powered Device (PD) is connected; 100M/ACT: ON when port is running at 100M speed and activity; 1000M/ACT: OFF when port is
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS535A-SFP
Zoro #
G0649316
UPC #
822088110521
Country of Origin
Unknown

Dimensions

Dimensions
0.9 in x 2.9 in x 4 in

Details

Item
Media Converter
Voltage
Input: 100 to 240V AC; Output: 48V DC
Standards
IEEE 802.3 10BASE-T; IEEE 802.3u 100BASE-TX; IEEE 802.3ab 1000BASE-T: IEEE 802.3z 1000BASE-SX/LX: IEEE 802.3at PoE+; FCC Class A, CE
Operating Temperature
32 to 113°F
Amperage
Input: 0.8 A; Output: 0.8 A
Indicators
Power LED: ON when DC power is connected; SFP Link/Act LED: ON when there is activity on the SFP link; PSE: ON when a Powered Device (PD) is connected; 100M/ACT: ON when port is running at 100M speed and activity; 1000M/ACT: OFF when port is
Storage Temperature
-4 to 185°F
Frequency
50/60 Hz
Power Consumption
33 W
Connectors
(1) RJ45; (1) SFP
Humidity
10 to 90%, Noncondensing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.