Zoro Homepage

Gigastation2 Snap Fitting, St Adapter, O

  • Mfr # FMT333-R2

  • Zoro # G0372299


product price: $12.09
/ea

Key Features

Color
Office White
Features
Snap Lock; Environmentally Friendly
Standards
TAA Compliant
Material
Acrylonitrile Butadiene Styrene (ABS), Nickel, Zinc Alloy
Connector on Second End Details
(1) ST Network Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT333-R2
Zoro #
G0372299
UPC #
822088051381
Country of Origin
Unknown

Details

Color
Office White
Features
Snap Lock; Environmentally Friendly
Standards
TAA Compliant
Material
Acrylonitrile Butadiene Styrene (ABS), Nickel, Zinc Alloy
Connector on Second End Details
(1) ST Network Female
Adapter Type
Fiber Optic
Sleeve Material
Ceramic
Connector on First End Details
(1) ST Network Female
Item
Network Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.