Zoro Homepage

Gigatrue 3 Cat6 550-Mhz Lockable Patch C

  • Mfr # C6PC70-RD-05

  • Zoro # G0541647


product price: $13.79
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Frequency
Up to 550 MHz
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-RD-05
Zoro #
G0541647
UPC #
822088006367
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Frequency
Up to 550 MHz
Shielded
Yes
Shielding Type
UTP
Jacket Type
CM
Solid / Stranded
Stranded
Jacket Material
PVC
Impedance
100 +/-15 ohms
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.