Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigatrue 3 Cat6 550-Mhz Lockable Patch C

  • Mfr # C6PC70-RD-07

  • Zoro # G0549347


product price: $15.75
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Jacket Material
PVC
Impedance
100 +/-15 ohms
Frequency
Up to 550 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-RD-07
Zoro #
G0549347
UPC #
822088006374
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Jacket Material
PVC
Impedance
100 +/-15 ohms
Frequency
Up to 550 MHz
Shielding Type
UTP
Solid / Stranded
Stranded
Shielded
Yes
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Jacket Type
CM
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.