
Gigatrue 3 Cat6 Patch Cable Blue 5Ft
Mfr # C6PC70-BL-05
Zoro # G0510007
product price: $10.85
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70-BL-05
Zoro #
G0510007
UPC #
822088073833
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Transmission Speed
1 Gbps
Features
Damage Resistant, Near End Cross Talk (NEXT), Rugged, Booted, PoE, Lockable
Standards
ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, UL, E196163-Y
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Conductor Material
Copper
For Use With
Patch Panel, Wallplate, Network Device
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.