Zoro Homepage

Gigatrue 3 Cat6 Patch Cable Yellow 7Ft

  • Mfr # C6PC70-YL-07

  • Zoro # G0504790


product price: $12.85
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-YL-07
Zoro #
G0504790
UPC #
822088006749
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Yellow
Transmission Speed
1 Gbps
Conductor Material
Copper
Jacket Type
CM
Standards
ISO/IEC 11801 Class E, TIA/EIA-568-C.2, UL E196163-Y
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Features
Lockable, Damage Resistant, Booted, Near End Cross Talk (NEXT), PoE, Rugged
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
For Use With
Wallplate, Patch Panel, Network Device
Contact Plating
Gold

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.