Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Ora

  • Mfr # C6ABC50-BL-1000

  • Zoro # G0555872


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Category - Data Cable
Cat 6A
Standards
Component Level Verified; ANSI/TIA-568-C.2 Category 6A; IEEE 802.3 an; UL 444, 1666; UL E196163-P
Number of Conductor Pairs
4
Outside Dia.
0.334 in
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC50-BL-1000
Zoro #
G0555872
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.334 in

Details

Category - Data Cable
Cat 6A
Standards
Component Level Verified; ANSI/TIA-568-C.2 Category 6A; IEEE 802.3 an; UL 444, 1666; UL E196163-P
Number of Conductor Pairs
4
Item
Ethernet Bulk Cable
Jacket Material
PVC
Conductor Material
Copper
Solid / Stranded
Solid
PS-ACRF
24.8 dB/100 m at 100 MHz; 16.84 dB/100 m at 250 MHz; 11.74 dB at 500 MHz
ACRF
27.8 dB/100 m at 100 MHz; 19.84 dB/100 m at 250 MHz; 14.74 dB at 500 MHz
PS-NEXT
42.30 dB/100 m at 100 MHz; 36.33 dB/100 m at 250 MHz; 32.50 dB at 500 MHz
NEXT
44.30 dB/100 m at 100 MHz; 38.33 dB/100 m at 250 MHz; 34.50 dB at 500 MHz
Insertion Loss (Maximum)
19.14 dB/100 m at 100 MHz; 31.07 dB/100 m at 250 MHz; 42.71 dB at 500 MHz
Insulation Material
HDPE
Capacitance Unbalance (Pair to Ground)
330 pF/100 m Maximum
PS-ANEXT
62.5 dB/100 m at 100 MHz; 56.53 dB/100 m at 250 MHz; 52.7 dB at 500 MHz
PS-AACRF
38.2 dB/100 m at 100 MHz; 30.24 dB/100 m at 250 MHz; 25.14 dB at 500 MHz
Return Loss
20.11 dB/100 m at 100 MHz; 17.32 dB/100 m at 250 MHz; 15.53 dB at 500 MHz
Delay Skew
45 ns/100 m at 650 MHz Maximum
Propagation Delay
650 MHz, 535.4 ns/100m maximum
DC Resistance Unbalance
4% Maximum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.