Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Red

  • Mfr # C6ABC51-BL-1000

  • Zoro # G0556557


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
Bare Wire
Shielded
No
Length - Patch Cord
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC51-BL-1000
Zoro #
G0556557
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
Bare Wire
Shielded
No
Jacket Color
Blue
Transmission Speed
10 Gbps
Plenum Rated
Yes
Jacket Material
Polyvinyl Chloride
Wire Gauge
23 AWG
Jacket Type
LSZH, CMP, Plenum
Features
PoE, PoE+, Near End Cross Talk (NEXT), Halogen Free
Conductor Material
Bare Copper
Standards
ETL Verified, ANSI/TIA-568-C.2 Category 6A, IEEE 802.3 an, UL 910, UL E196163-P, NFPA-282, TAA Compliant
Number of Conductor Pairs
4
For Use With
Network Device, Server, Switch, Patch Panel, Wallplate
Insulation Material
Fluorinated Ethylene Propylene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.