Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Red

  • Mfr # C6ABC51-GY-1000

  • Zoro # G0557561


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
Bare Wire
Shielded
No
Length - Patch Cord
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC51-GY-1000
Zoro #
G0557561
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
Bare Wire
Shielded
No
Jacket Color
Gray
Transmission Speed
10 Gbps
Wire Gauge
23 AWG
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride
Plenum Rated
Yes
Jacket Type
Plenum, CMP, LSZH
Conductor Material
Bare Copper
Standards
ETL Verified, ANSI/TIA-568-C.2 Category 6A, IEEE 802.3 an, UL 910, UL E196163-P, NFPA-282, TAA Compliant
Features
PoE, Halogen Free, Near End Cross Talk (NEXT), PoE+
For Use With
Server, Patch Panel, Network Device, Wallplate, Switch
Insulation Material
Fluorinated Ethylene Propylene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.