Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Whi

  • Mfr # C6APC80S-BK-05

  • Zoro # G0538941


product price: $26.95
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Transmission Speed
10 Gbps
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC80S-BK-05
Zoro #
G0538941
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Features
Near End Cross Talk (NEXT), Damage Resistant, Lockable, PoE, EMI/RF Protection, Booted
Wire Gauge
26 AWG
Category - Data Cable
Category 6a
Jacket Color
Black
Conductor Material
Copper
Shielded
Yes
Jacket Type
CM
For Use With
Network Device, Patch Panel
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.