
Gigatrue 3 Cat6. Shielded Patch Cord Whi
Mfr # C6APC80S-BK-07
Zoro # G0539057
product price: $23.89
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC80S-BK-07
Zoro #
G0539057
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Black
Transmission Speed
10 Gbps
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Wire Gauge
26 AWG
Conductor Material
Copper
Features
Damage Resistant, EMI/RF Protection, Lockable, Booted, PoE, Near End Cross Talk (NEXT)
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
Solid / Stranded
Stranded
For Use With
Network Device, Patch Panel
Contact Plating
Gold
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.