Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Whi

  • Mfr # C6APC80S-BK-10

  • Zoro # G0536762


product price: $25.65
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Transmission Speed
10 Gbps
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC80S-BK-10
Zoro #
G0536762
UPC #
822088080442
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
Jacket Color
Black
Shielded
Yes
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6a
Conductor Material
Tinned Copper
Item - Data Cable
Patch Cable
Wire Gauge
26 AWG
Jacket Material
Polyvinyl Chloride
Material
PVC, Polymer
Features
PoE, Near End Cross Talk (NEXT), Rugged, EMI/RF Protection, Booted, Damage Resistant, Lockable
Solid / Stranded
Stranded
Jacket Type
CM
For Use With
Patch Panel, Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.