Zoro Homepage
This item is Discontinued.
Black Box Gigatrue 3 Cat6. Shielded Patch Cord Whi C6APC80S-BK-20

Gigatrue 3 Cat6. Shielded Patch Cord Whi (Discontinued)

  • Mfr # C6APC80S-BK-20
  • Zoro # G0531759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC80S-BK-20
Zoro #
G0531759
UPC #
822088080466
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
Features
Lockable, Near End Cross Talk (NEXT), Booted, EMI/RF Protection, Damage Resistant, PoE
Conductor Material
Tinned Copper
Jacket Type
CM
Item - Data Cable
Patch Cable
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Wire Gauge
26 AWG
Jacket Color
Black
Category - Data Cable
Category 6a
Shielded
Yes
Jacket Material
Polyvinyl Chloride
For Use With
Network Device, Patch Panel
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.