Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Whi

  • Mfr # C6APC80S-BL-05

  • Zoro # G0521119


product price: $25.19
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Conductor Size
26 AWG
Solid / Stranded
Stranded
Frequency
Up to 650 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC80S-BL-05
Zoro #
G0521119
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Frequency
Up to 650 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.