
Gigatrue 3 Cat6. Shielded Patch Cord Yel
Mfr # C6APC80S-BL-15
Zoro # G0524390
product price: $45.25
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC80S-BL-15
Zoro #
G0524390
UPC #
822088080510
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Blue
Transmission Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Wire Gauge
26 AWG
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
Jacket Type
CM
Features
Booted, Near End Cross Talk (NEXT), Damage Resistant, EMI/RF Protection, PoE, Lockable
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Conductor Material
Copper
For Use With
Patch Panel, Network Device
Contact Plating
Gold
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.