
Gigatrue 3 Cat6. Shielded Patch Cord Yel
Mfr # C6APC80S-BL-20
Zoro # G0519299
product price: $41.65
/eaKey Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Conductor Size
26 AWG
Frequency
Up to 650 MHz
Solid / Stranded
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C6APC80S-BL-20
Zoro #
G0519299
UPC #
822088072690
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Frequency
Up to 650 MHz
Solid / Stranded
Stranded
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.