
Gigatrue 550 Cat6, 550-Mhz Stranded Bulk
Mfr # EVNSL0647A-1000
Zoro # G0342768
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Wire Size
24 AWG
Jacket Color
Black
Jacket Material
Polyvinyl Chloride
Standards
TIA/EIA-568-B.2-1 CAT6, ISO/IEC 11801 Class E
End 1 Connection Type
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0647A-1000
Zoro #
G0342768
UPC #
822088066736
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Cable Length
1000 ft
Details
Item
Network Cable
Jacket Color
Black
Jacket Material
Polyvinyl Chloride
Standards
TIA/EIA-568-B.2-1 CAT6, ISO/IEC 11801 Class E
End 1 Connection Type
Bare Wire
Description/Special Features
Near End Cross Talk (NEXT), Stranded
End 2 Connection Type
Bare Wire
For Use With
Patch Panel, Network Device, Wallplate
Data Transfer Rate
1 Gbps
Jacket Type
CM
Shielding
No
Conductor
Copper
Cable Type
Category 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.