Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigatrue 550 Cat6, 550-Mhz Stranded Bulk

  • Mfr # EVNSL0649A-1000

  • Zoro # G0337420


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Gauge/Conductor
24 AWG
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E
Return Loss
22.5 dB/100 m @ 100 MHz; 21 dB/100 m @ 200 MHz; 20.5 dB/100 m @ 250 MHz
PS-ACR
32 dB @ 100 MHz
Attenuation (Maximum)
23.6 dB/100 m (328.1 ft.) @ 100 MHz; 34.6 dB/100 m (328.1 ft.) @ 200 MHz; 39.1 dB/100 m (328.1 ft.) @ 250 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0649A-1000
Zoro #
G0337420
UPC #
-
Country of Origin
Unknown

Details

Item
Ethernet Bulk Cable
Gauge/Conductor
24 AWG
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E
Return Loss
22.5 dB/100 m @ 100 MHz; 21 dB/100 m @ 200 MHz; 20.5 dB/100 m @ 250 MHz
PS-ACR
32 dB @ 100 MHz
Attenuation (Maximum)
23.6 dB/100 m (328.1 ft.) @ 100 MHz; 34.6 dB/100 m (328.1 ft.) @ 200 MHz; 39.1 dB/100 m (328.1 ft.) @ 250 MHz
Delay Skew (Maximum)
25 ns/100 m (328.1 ft.)
NEXT (Minimum)
45 dB/100 m (328.1 ft.) @ 100 MHz; 41 dB/100 m (328.1 ft.) @ 200 MHz; 39 dB/100 m (328.1 ft.) @ 250 MHz
Impedance
100 +/-15 ohms @ 100 MHz; 100 +/-22 ohms @ 100 to 550 MHz
PS-NEXT (Minimum)
43 dB/100 m @ 100 MHz; 39 dB/100 m @ 200 MHz; 37 dB/100 m @ 250 MHz
Mutual Capacitance
56 pF/m
Resistance
9.09 ohms/100 m
Frequency
Up to 550 MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.