
CAT6 550-MHZ SOLID ETHERNET BULK CABLE - UNSHIELDED (UTP), CMP PLENUM, BLACK, 10 (Discontinued)
- Mfr # EYN881B-PB-1000
- Zoro # G0418620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EYN881B-PB-1000
Zoro #
G0418620
UPC #
840349106717
Country of Origin
China
Dimensions
Nominal Outside Dia.
0.224 in
Details
Item
Ethernet Bulk Cable
Gauge/Conductor
23-AWG
Number of Conductors
8
Standards
ANSI/TIA 568 C.2
Shielding
No
Construction
Solid Bare Copper
Insulation Material
Fluoropolymer (FEP)
Frequency
550-Mhz
Description
00-FT. (304.8-M) PULL-BOX
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.