Zoro Homepage

Gigatrue 550 Cat6 Bulk Pln, Green, 1000F

  • Mfr # EYN879B-PB-1000

  • Zoro # G0423189


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Gauge/Conductor
23-AWG
Number of Conductors
8
Standards
ANSI/TIA 568 C.2
Nominal Outside Dia.
0.224 in
Frequency
550-Mhz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYN879B-PB-1000
Zoro #
G0423189
UPC #
822088066002
Country of Origin
Unknown

Dimensions

Nominal Outside Dia.
0.224 in

Details

Item
Ethernet Bulk Cable
Gauge/Conductor
23-AWG
Number of Conductors
8
Standards
ANSI/TIA 568 C.2
Frequency
550-Mhz
Insulation Material
Fluoropolymer (FEP)
Shielding
No
Construction
Solid Bare Copper

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.