Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigatrue 550 Cat6 Bulk Pln, Orange, 1000

  • Mfr # EYN867B-PB-1000

  • Zoro # G0418526


product price: $754.26
/ea
Free Shipping & Returns

Key Features

Gauge/Conductor
23-AWG
Number of Conductors
8
Standards
ANSI/TIA 568 C.2
Nominal Outside Dia.
0.224 in
Construction
Solid Bare Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYN867B-PB-1000
Zoro #
G0418526
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Outside Dia.
0.224 in

Details

Item
Ethernet Bulk Cable
Gauge/Conductor
23-AWG
Number of Conductors
8
Standards
ANSI/TIA 568 C.2
Construction
Solid Bare Copper
Shielding
No
Insulation Material
Fluoropolymer (FEP)
Frequency
550-Mhz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.