Zoro Homepage
This item is Discontinued.
Black Box Gigatrue Cat6 Channel 550-Mhz Patch Cabl EVNSL641-0007-25PAK

Gigatrue Cat6 Channel 550-Mhz Patch Cabl (Discontinued)

  • Mfr # EVNSL641-0007-25PAK
  • Zoro # G0357790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL641-0007-25PAK
Zoro #
G0357790
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Impedance
100 +/-15 ohms
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
Snagless Connector
Yes
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz
Cable Type
Stranded
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
Attenuation (Maximum)
40.5dB at 250 MHz, 62.1dB at 550MHz
Shielded
No
Frequency
Up to 550 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.