Zoro Homepage

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL642-0003

  • Zoro # G0380050


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Wire Size
24 AWG
Jacket Color
Green
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
End 1 Connection Type
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL642-0003
Zoro #
G0380050
UPC #
822088036531
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Cable Length
3 ft

Details

Item
Patch Cable
Jacket Color
Green
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Description/Special Features
Environmentally Friendly; Near End Cross Talk (NEXT), PoE, Damage Resistant, Stranded, Strain Relief, Booted
For Use With
Network Device, Wallplate, Patch Panel
Contact Plating
Gold
Data Transfer Rate
1 Gbps
Jacket Type
CM
Cable Type
Category 6
Shielding
No
Boot Type
Snagless
Conductor
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.