Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL642-0050

  • Zoro # G0385090


product price: $34.15
/ea

Key Features

Gauge/Conductor
Copper
Jacket Color
Green
Jacket Material
Polyvinyl Chloride (PVC)
Description/Special Features
Stranded, Near End Cross Talk (NEXT), Strain Relief, Booted, Damage Resistant, PoE
End 2 Connection Type
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL642-0050
Zoro #
G0385090
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
50 ft

Details

Item
Network Cable
Gauge/Conductor
Copper
Jacket Color
Green
Jacket Material
Polyvinyl Chloride (PVC)
Description/Special Features
Stranded, Near End Cross Talk (NEXT), Strain Relief, Booted, Damage Resistant, PoE
End 2 Connection Type
RJ-45 Network - Male
End 1 Connection Type
1 x RJ-45 Network - Male
Type
CM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.