
Gigatrue Cat6 Channel 550-Mhz Patch Cabl (Discontinued)
- Mfr # EVNSL643-0002
- Zoro # G0393658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL643-0002
Zoro #
G0393658
UPC #
822088036760
Country of Origin
Unknown
Dimensions
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Attenuation (Maximum)
40.5dB at 250 MHz, 62.1dB at 550MHz
Snagless Connector
Yes
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
Cable Type
Stranded
Shielded
No
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
Impedance
100 +/-15 ohms
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz
Frequency
Up to 550 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.