
Gigatrue Cat6 Channel 550-Mhz Patch Cabl (Discontinued)
- Mfr # EVNSL643-0020
- Zoro # G0390392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL643-0020
Zoro #
G0390392
UPC #
822088036906
Country of Origin
Unknown
Dimensions
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Impedance
100 +/-15 ohms
Snagless Connector
Yes
Cable Type
Stranded
Frequency
Up to 550 MHz
Attenuation (Maximum)
40.5dB at 250 MHz, 62.1dB at 550MHz
Shielded
No
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.