Zoro Homepage

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL644-0025

  • Zoro # G0394069


product price: $22.35
/ea

Key Features

Gauge/Conductor
Copper
Jacket Color
Yellow
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
1 x RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL644-0025
Zoro #
G0394069
UPC #
822088076117
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Item
Network Cable
Gauge/Conductor
Copper
Jacket Color
Yellow
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
1 x RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Type
CM
Description/Special Features
PoE, Booted, Strain Relief, Stranded, Near End Cross Talk (NEXT), Damage Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.