
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL645-0015
Zoro # G0389887
product price: $15.95
/eaKey Features
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Snagless Connector
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL645-0015
Zoro #
G0389887
UPC #
822088037415
Country of Origin
Unknown
Dimensions
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Snagless Connector
Yes
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
Frequency
Up to 550 MHz
Impedance
100 +/-15 ohms
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
Cable Type
Stranded
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz
Attenuation (Maximum)
40.5dB at 250 MHz, 62.1dB at 550MHz
Shielded
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.