
Gigatrue Cat6 Channel 550-Mhz Patch Cabl (Discontinued)
- Mfr # EVNSL648-0003
- Zoro # G0384418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL648-0003
Zoro #
G0384418
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Cable Length
3 ft
Details
Item
Patch Cable
Jacket Color
Purple
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Description/Special Features
Environmentally Friendly; Booted, Strain Relief, Damage Resistant, PoE, Near End Cross Talk (NEXT), Stranded
For Use With
Patch Panel, Wallplate, Network Device
Shielding
No
Boot Type
Snagless
Conductor
Copper
Cable Type
Category 6
Data Transfer Rate
1 Gbps
Jacket Type
CM
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.