Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL648-0020

  • Zoro # G0395846


product price: $16.99
/ea

Key Features

Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL648-0020
Zoro #
G0395846
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
Impedance
100 +/-15 ohms
Attenuation (Maximum)
40.5dB at 250 MHz, 62.1dB at 550MHz
Shielded
No
Frequency
Up to 550 MHz
Snagless Connector
Yes
Cable Type
Stranded
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.