Zoro Homepage

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL649-0001

  • Zoro # G0394680


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL649-0001
Zoro #
G0394680
UPC #
822088038221
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Gauge/Conductor
24 AWG
Jacket Material
PVC
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Connector End
(1) RJ45 (Male); (1) RJ45 (Male)
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
Cable Type
Stranded
Impedance
100 +/-15 ohms
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz
Attenuation (Maximum)
40.5dB at 250 MHz, 62.1dB at 550MHz
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz
Shielded
No
Snagless Connector
Yes
Frequency
Up to 550 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.