Zoro Homepage

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL650-0007

  • Zoro # G0306961


product price: $11.99
/ea

Key Features

Wire Size
24 AWG
Jacket Color
White
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
End 1 Connection Type
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL650-0007
Zoro #
G0306961
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Cable Length
7 ft

Details

Item
Patch Cable
Jacket Color
White
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Description/Special Features
Environmentally Friendly; Damage Resistant, PoE, Near End Cross Talk (NEXT), Stranded, Booted, Strain Relief
For Use With
Patch Panel, Network Device, Wallplate
Contact Plating
Gold
Conductor
Copper
Shielding
No
Boot Type
Snagless
Data Transfer Rate
1 Gbps
Cable Type
Category 6
Jacket Type
CM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.