Zoro Homepage

Gigatrue Cat6A 650-Mhz Bulk Cable Plenum, Solid, Yellow, 1000 Ft.

  • Mfr # C6ABC51-YL-1000

  • Zoro # G9352344


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Wire Size
23 AWG
Jacket Color
Yellow
Jacket Material
Polyvinyl Chloride
Standards
TAA Compliant
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC51-YL-1000
Zoro #
G9352344
UPC #
822088129875
Country of Origin
Unknown

Dimensions

Wire Size
23 AWG
Cable Length
1000 ft

Details

Item
Network Cable
Jacket Color
Yellow
Jacket Material
Polyvinyl Chloride
Standards
TAA Compliant
End 2 Connection Type
Bare Wire
Description/Special Features
PoE, PoE+, Halogen Free, Near End Cross Talk (NEXT)
End 1 Connection Type
Bare Wire
For Use With
Network Device, Patch Panel, Server, Wallplate, Switch
Conductor
Bare Copper
Shielding
No
Number of Pairs
4
Jacket Type
LSZH, Plenum, CMP
Data Transfer Rate
10 Gbps
Cable Type
Category 6a
Insulation Material
Fluorinated Ethylene Propylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.