Zoro Homepage

Gigatrue2 Cat6 Jack, Universal Wiring, C

  • Mfr # FMT635-R3

  • Zoro # G0720040


product price: $10.25
/ea

Key Features

Color
Off White
For Use With
BlackBox: GigaStation2 Wallplates and GigaStation2 Surface-Mount Housings
Connector Type
RJ-45 Keystone - Female, 110-punchdown Network
Features
Snap-in Locking, Strain Relief; Environmentally Friendly
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT635-R3
Zoro #
G0720040
UPC #
822088067764
Country of Origin
Unknown

Details

Item
Keystone Jack
Color
Off White
For Use With
BlackBox: GigaStation2 Wallplates and GigaStation2 Surface-Mount Housings
Connector Type
RJ-45 Keystone - Female, 110-punchdown Network
Features
Snap-in Locking, Strain Relief; Environmentally Friendly
Standards
TAA Compliant
Contact Plating
Gold, Nickel, Tin
Shielding
No
Contact Material
Phosphor Bronze, Copper

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.