
Hardened Mini Industrial Media Converter, (1) 10-/100-Mbps Copper To (Discontinued)
- Mfr # LMC270A-SM-20K-ST
- Zoro # G9632588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMC270A-SM-20K-ST
Zoro #
G9632588
UPC #
822088109204
Country of Origin
Unknown
Dimensions
Dimensions
4.3 in x 1 in x 2.8 in
Details
Item
Media Converter
Standards
CE Approval
Voltage
Input: 12 to 48V DC
Connectors
(1) RJ45; (1) ST
Switching Processing Type
Store and forward with half-duplex backpressure and IEEE 802.3x full-duplex flow control
Packet Buffer
384 KB
Operating Temperature
14 to 140°F
MAC Address
2K
Enclosure
Plastic
Filtering/Forwarding Rate
Ethernet: 14,880 pps; Fast Ethernet: 148,800 pps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.