
High Density Adapter Panel, Bronze Sleev
Mfr # JPM463B
Zoro # G0722630
product price: $48.89
/eaKey Features
Color
Beige
Features
Environmentally Friendly
Number of Ports
6
Number of SC Ports
6
SC Port Type
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPM463B
Zoro #
G0722630
UPC #
822088101826
Country of Origin
Unknown
Details
Color
Beige
Features
Environmentally Friendly
Number of Ports
6
Number of SC Ports
6
SC Port Type
Duplex
Item
Network Patch Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.