Zoro Homepage

High Density Adapter Panel Ceramic Sle

  • Mfr # JPM467C-R2

  • Zoro # G0642456


product price: $91.09
/ea
Free Shipping & Returns

Key Features

Dimensions
5.12 in x 1.1 in x 1.4 in
Connector Type
(12) LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM467C-R2
Zoro #
G0642456
UPC #
822088101857
Country of Origin
Unknown

Dimensions

Dimensions
5.12 in x 1.1 in x 1.4 in

Details

Item
Fiber Adapter Panel
Connector Type
(12) LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.