Zoro Homepage

Industrial Grade Usb Hub, 7 Port

  • Mfr # ICI207A

  • Zoro # G0725817


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Depth
3.5 in
Standards
USB 1.1, USB 2.0; CE Approval
Height
1.4 in
Voltage
Input: 10 to 30V DC; Output: 5V DC
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICI207A
Zoro #
G0725817
UPC #
822088100720
Country of Origin
Unknown

Dimensions

Depth
3.5 in
Height
1.4 in
Width
5.5 in

Details

Standards
USB 1.1, USB 2.0; CE Approval
Voltage
Input: 10 to 30V DC; Output: 5V DC
Maximum USB Speed
480 Mbps
USB Interface ESD
15 kV (air), 8 kV (contact)
USB Interface Surge Protection
+/- 0.5 kV (DC ports), +/- 1 kV (signal ports)
Operating Temperature
-40 to 176°F
Item
USB 2.0 Hub
Mean Time Between Failures
211,773 hrs
Indicators
(6) LEDs: (1) USB Bus Power, (1) External Power, (7) USB Port Ready
Operating Humidity
0 to 95%, Noncondensing
Connector Type
Upstream Port: (1) USB Type-B (Female) (high retention with withdrawal of >15 N); Downstream Ports: (7) USB Type-A (Female) (high retention with withdrawal of >15 N)

Description

Black Box Industrial USB 2.0 Hub - 7-Port - New - USB 2.0 - External - 7 USB Port(s) - 7 USB 2.0 Port(s) - TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.