Zoro Homepage

Industrial Rs 232 To Rs 485422 Converte

  • Mfr # ICD400A

  • Zoro # G0722737


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
10 to 30V DC
Standards
CE Approval
Operating Temperature
-40 to 176°F
Operating Humidity
Up to 95%, Noncondensing
Dimensions
3.9 in x 2.9 in x 0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICD400A
Zoro #
G0722737
UPC #
822088100690
Country of Origin
Unknown

Dimensions

Dimensions
3.9 in x 2.9 in x 0.9 in

Details

Item
Interface Converter
Voltage
10 to 30V DC
Standards
CE Approval
Operating Temperature
-40 to 176°F
Operating Humidity
Up to 95%, Noncondensing
Speed
460.8 kbps
Operation
RS-232: Half- or full-duplex; RS-422: Full-duplex; RS-485: 2-wire half-duplex or 4-wire full-duplex
Connectors
(1) 5-Position Terminal Block (RS-422/485); (1) DB9 (Female) (RS-232 DCE); (1) 2-Position Terminal Block (Power)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.