
BLACK BOX KVM SWITCH - 2-PORT, DUAL-MONITOR, DISPLAYPORT 1.2, 4K 60HZ, USB 3.1 HUB, AUDIO
Mfr # KV6222DP
Zoro # G010543709
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Standards
TAA Compliant
Number of DisplayPorts
6
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KV6222DP
Zoro #
G010543709
UPC #
822088149996
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6.4 in
Height
2.6 in
Width
3.9 in
Details
Item
KVM Switchbox
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Standards
TAA Compliant
Number of DisplayPorts
6
USB
Yes
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
6
Number of Local Users Supported
1
Includes
KVM Switch - Dual-Monitor, DisplayPort 1.2, 4K 60Hz, USB 3.0 Hub, Audio, (1) 12V Power Supply w/ US, UK, EU, and AU adapters
DisplayPort
Yes
Package Contents
KVM Switch - Dual-Monitor, DisplayPort 1.2, 4K 60Hz, USB 3.0 Hub, Audio, 1 x 12V Power Supply w/ US, UK, EU, and AU adapters
Product Condition
New
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.